text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Nedtrain Oud
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Hand tools
Torque tools
Torque wrenches
G0616.010.006
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Stahlwille Torque wrench 714R/6
Add to catalogue
Previous
Next
Article number
G0616.010.006
Electronic
No
Connection size
3/8 inch
With signal tone
Yes
Tightening moment (Nm)
6 - 60
Screwdriver model
No
View all specifications
Specifications & standards
Downloads
Specifications
Electronic
No
Connection size
3/8 inch
With signal tone
Yes
Tightening moment (Nm)
6 - 60
Screwdriver model
No
Accuracy according to ISO 6789 (%)
2
Download as PDF
Print
Description
4 measuring modes (torque, angle, torque backed up by angle, angle backed up by torque). high-definition colour display with additional side-mounted indicator lamps. freely configurable menu structure. optionally: Li-ion battery No 7195-2 and charger No 7160. 3 function modes: cut-out, peak (indicating mode with peak value) and track (indicating mode with current value). Micro USB 2.0 interface. bayonet connection for battery compartment. QuickRelease safety lock change system for insert tools. angle-controlled measurement without a reference arm. as many as 200 joints can be programmed in up to 25 preset sequences. different tolerance limits can be set for each joint. acoustic and visual assessment of the joint. rapid, accurate setting via keypad. the automatic keypad lock prevents inadvertent changes. overload protection by means of acoustic and visual signals and a fail-safe system (clockwise). automatic notification of the next calibration date, either by the number of joints or the time interval. fully automated calibrating and adjusting using the perfectControl calibrating and adjusting unit No 7794-2 (torque) or 7794-3 (torque and angle). units of measure: N m, ft.lb, in.lb. tightening torque is automatically corrected if a deviating extension is entered. immediately reusable after release. clockwise and anticlockwise tightening - it may be necessary to refit the insert tool rotated through 180° for anticlockwise tightening in the cut-out mode. tactile and acoustic trigger signal. torque and angle are simultaneously visible. all readings are independent of the point of application of force (with sizes 1, 2 and 4). safe handling due to ergonomically designed handle (resistant to oils, grease, fuels, brake fluid and Skydrol). 2 certificates (torque, angle). in sturdy plastic case (size 40 in steel case). design patent, patent. supplied with Sensomaster software, USB cable, 4 AAA/LR03 micro-batteries, 1.5 V. AAA, 1.2 V, micro NiMH rechargeable batteries can be used. display resolution, angle 0.1°. display deviation value, angle ±1%, ±1 digit. display resolution, torque = 40 N m: 0.01 N m;
40 N m: 0.1 N m. display deviation value, angle ±2%, ±1 digit.
Article numbers
Article number
G0616.010.006
EAN
4018754212743
UBB
500618462138
UNSPSC
27111715
Manufacturer article nr
96501006
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering