text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Stahlwille Torque wrench 714R/100 DIG


4 measuring modes (torque, angle, torque backed up by angle, angle backed up by torque)high-definition colour display with additional side-mounted indicator lampsfreely configurable menu structureoptionally: Li-ion battery No 7195-2 and charger No 71603 function modes: cut-out, peak hold (indicating mode with peak value) and track (indicating mode with

Article number G0616.010.100
Electronic No
Connection size 3/4 inch
Tightening moment (Nm) 100 - 1000
Screwdriver model No
Brand Stahlwille
Packed per 1

Specifications

Electronic No
Connection size 3/4 inch
Tightening moment (Nm) 100 - 1000
Screwdriver model No
Brand Stahlwille
Model MANOSKOP
Type 714R/100

Description

4 measuring modes (torque, angle, torque backed up by angle, angle backed up by torque)high-definition colour display with additional side-mounted indicator lampsfreely configurable menu structureoptionally: Li-ion battery No 7195-2 and charger No 71603 function modes: cut-out, peak hold (indicating mode with peak value) and track (indicating mode with current value)micro USB interfacebayonet connection for battery compartmentQuickRelease safety lock change system for insert toolsdata storage (≤ 2500 tightening jobs)as many as 200 joints can be programmed in up to 25 preset sequencesdifferent tolerance limits can be set for each jointacoustic and visual assessment of the jointrapid, accurate setting via keypadthe automatic keypad lock prevents inadvertent changesoverload protection by means of acoustic and visual signals and a fail-safe system (clockwise)automatic notification of the next calibration date, either by the number of joints or the time intervalfully automated calibrating and adjusting using the perfectControl® calibrating and adjusting unit No 7794-2 (torque) or 7794-3 (torque and angle)units of measure: N·m, ft·lb, in·lbtightening torque is automatically corrected if a deviating extension is enteredimmediately reusable after releaseclockwise and anticlockwise tightening – it may be necessary to refit the insert tool rotated through 180° for anticlockwise tightening in the cut-out modetactile and acoustic trigger signaltorque and angle are simultaneously visibleall readings are independent of the point of application of force (with sizes 1, 2 and 4)safe handling due to ergonomically designed handle (resistant to oils, grease, fuels, brake fluid and skydrol)3 certificates (torque indicating/clicking in accordance with DIN EN ISO 6789-2:2017, angle)in sturdy plastic box (size 40-100 in steel box)design patent, patentsupplied with SensoMaster 4 software, USB cable, 4 AAA/LR03 micro-batteries, 1.5 V. AAA, 1.2 V, micro NiMH rechargeable batteries can be useddisplay resolution, angle 0.1°display deviation value, angle ±1%, ±1 digitdisplay resolution, torque ≤ 60 N·m: 0.01 N·m, >, 60 N·m: 0.1 N·m, >, 400 N·m: 1 N·mdisplay deviation value, torque ±2%, ±1 digit

Article numbers

Article number G0616.010.100
EAN 4018754212804
UBB 500623931812
UNSPSC 27111715
Manufacturer article nr  96501100
Do not close this page. This message will disappear, when the page is fully loaded.