text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Nedtrain Oud
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Torque tools
Torque wrenches
G0616.009.065
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Stahlwille Torque wrench 714/65 DIG
Add to catalogue
Article number
G0616.009.065
Electronic
No
Connection size
Other
Tightening moment (Nm)
65 - 650
Connection size (mm)
28
Screwdriver model
No
View all specifications
Specifications & standards
Downloads
Specifications
Electronic
No
Connection size
Other
Tightening moment (Nm)
65 - 650
Connection size (mm)
28
Screwdriver model
No
Brand
Stahlwille
Model
MANOSKOP
Type
714/65
Download as PDF
Print
Description
4 measuring modes (torque, angle of rotation, torque with control variable angle of rotation, angle of rotation with control variable torque)high-resolution colour graphic display with additional lateral signal lightsfree configurable menu structureoptional: Li-ion battery no. 7195-2 and charger no. 71603 function modes: triggering, peak hold (indicating operation with peak value display) and track (indicating operation with momentary value display)Micro-USB interfaceBayonet catch for battery compartmentQuickRelease safety lock - exchange system for insert.wkz.Data storage (= 2. 500 tightening operations)up to 200 tightening operations in a maximum of 25 sequence plans are programmabledifferent tolerance limits can be set depending on the tightening operationacoustic and visual evaluation of the tightening operationquick and precise setting via keypadno unintended adjustment by automatic key lockoverload protection by acoustic and optical warning signal as well as forced release (right)automatic indication of the next calibration date according to time and/or number of loadsfully automatic calibration and adjustment with the perfectControl® calibration and adjustment device no. 7794-2 (torque) or 7794-3 (torque and angle of rotation)Units of measurement: N·m, ft·lb, in·lbautomatically correct tightening torque after entering a deviating stitch sizeimmediately ready for operation again after unloadingRight and left tightening - for left tightening in function mode triggering may be necessary. the insertion tool must be turned by 180°sensible and audible trigger signaltorque and angle of rotation visible at the same timemeasurement independent of the point of force application (Gr. 1, 2 and 4)safe handling due to ergonomically shaped handle (resistant to oils, greases, fuels, brake fluids and Skydrol)3 certificates (torque indicating/releasing according to DIN EN ISO 6789-2:2017, angle of rotation)in sturdy plastic box (Gr. 40-100 in sheet steel case)registered design, patentedSupplied with SensoMaster 4 software, USB cable, 4 AAA/LR03 micro batteries, 1.5 V. Micro NiMH rechargeable batteries AAA, 1.2 V, can be usedDisplay resolution angle of rotation 0.1°Display deviation angle of rotation ±1° ±1 digit up to 100°, >100° at least 1% ± 1 digitDisplay resolution torque = 60 N·m: 0.01 N·m, &60 N·m: 0.1 N·mDisplay deviation torque ± 2%, ± 1 digit
Article numbers
Article number
G0616.009.065
EAN
4018754222858
UBB
500623931408
UNSPSC
27111715
Manufacturer article nr
96500965
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering