text.skipToContent text.skipToNavigation

Stahlwille Torque Tester 80-800Nm 120 x 124mm


Compact designFor horizontal or vertical mountingDisplay, display holder and base body can be rotated through 180°Micro USB interface for data export and power supplySoftware CheckMaster for transferring values and creating test certificates can be downloaded free of charge at www.stahlwille.de. Three operating modes (Track, First Peak, Peak Hold)For testing torque wrenchesThree units of measurement (N-m, ft-lb, in-lb)Target torque and tolerances for evaluating the measured value can be individually specifiedOperation via supplied mains adapter or battery (4 x AAA or 1 x 9V block, adapter included)with integrated optical and acoustic overload protectionDisplay and membrane keypad are splash-proof, the housing is made of impact-resistant plasticwith certificateDelivered in a sturdy plastic caseDisplay deviation ± 1 %

Položka č. 2H766564
Design Other
Brand Stahlwille
Commodity code 90318080
Type Torque Tester
Ambalat la 1

technické údaje

Design Other
Brand Stahlwille
Commodity code 90318080
Type Torque Tester

Popis

Compact designFor horizontal or vertical mountingDisplay, display holder and base body can be rotated through 180°Micro USB interface for data export and power supplySoftware CheckMaster for transferring values and creating test certificates can be downloaded free of charge at www.stahlwille.de. Three operating modes (Track, First Peak, Peak Hold)For testing torque wrenchesThree units of measurement (N-m, ft-lb, in-lb)Target torque and tolerances for evaluating the measured value can be individually specifiedOperation via supplied mains adapter or battery (4 x AAA or 1 x 9V block, adapter included)with integrated optical and acoustic overload protectionDisplay and membrane keypad are splash-proof, the housing is made of impact-resistant plasticwith certificateDelivered in a sturdy plastic caseDisplay deviation ± 1 %

Čísla materiálu

Položka č. 2H766564
EAN 4018754324880
UNSPSC 27110000
Číslo materiálu výrobcu 96521210
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.