text.skipToContent text.skipToNavigation

Stahlwille Torque spanner 730N/5 10-50 Nm 9 x 12 mm Spline


mount for interchangeable insert toolsQuickRelease safety lockcan be applied for either clockwise or anticlockwise tightening by turning the inserts overdisplay deviation value ± 3% ,(size 2, a/2 4 %)

Article number G0603.300.005
Electronic No
Total length (mm) 330
Connection size 9x12 mm
With signal tone Yes
Tightening moment (Nm) 10 - 50
Packed per 1

Specifications

Electronic No
Total length (mm) 330
Connection size 9x12 mm
With signal tone Yes
Tightening moment (Nm) 10 - 50
Connection size (mm) 9
Step size adjustment (Nm) 5
Accuracy according to ISO 6789 (%) 3
With scale Yes
Brand STAHLWILLE
Model MANOSKOP
Type 730N/5

Description

mount for interchangeable insert toolsQuickRelease safety lockcan be applied for either clockwise or anticlockwise tightening by turning the inserts overdisplay deviation value ± 3% ,(size 2, a/2 4 %)

Article numbers

Article number G0603.300.005
EAN 4018754139514
UBB 500503929480
UNSPSC 27111715
Manufacturer article nr  50181005
Do not close this page. This message will disappear, when the page is fully loaded.