text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
My Favorites
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Tool storage
Suitcases, boxes & bags
Toolcases, ABS plastic
G0003.132.171
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Stahlwille Tool trolley jet black
Add to catalogue
Article number
G0003.132.171
Colour
Black
Width
581
Design
Trolley
Height
455
Depth
381
View all specifications
Specifications & standards
Downloads
Specifications
Colour
Black
Width
581
Design
Trolley
Height
455
Depth
381
Quality class
Other
Material
Plastic
Padlock shackle
Yes
Rollable
Yes
With shoulder strap
No
Signal-red
No
With lock
Yes
Removable tray
Yes
With foam
No
With divider
No
With telescopic handle
Yes
Brand
Stahlwille
Download as PDF
Print
Description
extremely sturdy, tool trolley resilient to loads and made of polypropylene for professional use5 easily removed lockable drawers with transparent covers, with endstops for the extendible rails, 3 different drawer heightsdrawers can be inserted in any orderwith one top cover and one front cover, both foldingthe top cover is fitted with napped foam to hold tools firmly in placeone removable tray with 2 handles and 2 transparent drawer covers under the top coverdrawers can be used as separate tool boxes using the transparent covertool case and drawers can be individually marked2 smooth-running twin wheels on the telescopic-handle sideadaptable for vertical transport using 4 castors, R 13217 set of castors (please order separately)extendible telescopic handle facilitates transport2 carrying handles at the sidesresistant to skydrol, acetone, petrol and hydraulic fluidscarrying capacity 60 kg3 locking positions with padlock
also available as IP67 version (6 drawers, 4 x 30 mm, 2 x 60 mm
additional catches and seals protect against water and dust. Special valve for pressure relief
also available with all-round high-visibility reflecting surface (5 drawers, 2 x 30 mm, 3 x 60 mm), for increased safety when working in dark surroundings
individually tailored cases are available on request
Article numbers
Article number
G0003.132.171
EAN
4018754240173
UBB
500623917894
UNSPSC
24111507
Manufacturer article nr
81091306
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering