text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Toolcases, ABS full
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Tool storage
Suitcases, boxes & bags
Toolcases, ABS full
7B758878
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Stahlwille Tool Set in Foam Module 199-Piece
Add to catalogue
Article number
7B758878
Packaging
Other
Heating- + sanitary mechanic set
No
Electrician set
No
Number of cable cutters
1
Number of crosshead screwdrivers PH
5
View all specifications
Specifications & standards
Downloads
Specifications
Packaging
Other
Heating- + sanitary mechanic set
No
Electrician set
No
Number of cable cutters
1
Number of crosshead screwdrivers PH
5
Number of crosshead screwdrivers PZ
1
Number of ring spanners
8
Number of slotted screwdrivers
7
Number of socket inserts
46
Number of open-end spanners
9
Total number of tools
199
Number of files
6
Number of measuring tools
2
Number of pliers
9
Number of combination spanners
18
Number of adjustable wrenches
2
Number of bit inserts
5
Number of ratchets
3
Number of chisels and punches
6
Number of hammers
2
Number of multifunctional tools
1
Brand
Stahlwille
Type
Tool Set
Download as PDF
Print
Description
Key features of the tool trolley: for service and maintenance work on aircraft and helicoptersrobust and durable tool trolley made of polypropylene for professional use7 easily removable, lockable drawers with pull-out stops in 2 different heights1 removable shelf with 2 handles2 transparent drawer lids beneath the upper lid2 smooth-running double castors on the telescopic handle sidedrawers can be used as a separate toolbox thanks to the transparent lidswith one upper and one front removable lidextendable telescopic handle and 2 side handlesresistant to Skydrol, acetone, petrol and hydraulic oilslockable in 3 positions with a padlockwith the Tool Control System (TCS) modular tool insert system. Contents: 206-piece set in TCS inserts.
Article numbers
Article number
7B758878
EAN
4018754252923
UBB
500636323486
UNSPSC
24111507
Manufacturer article nr
98814915
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering