text.skipToContent text.skipToNavigation

Stahlwille Tool box trolley Spanner size


for tool boxes No 13216/2, 13216/3, 13216/4safe tool box locking system with quick-release mechanismunrestricted access to all tool box functionssturdy steel-sheet construction2 fixed wheels and 2 castors (Ø 75 mm) with parking brakesconvenient, fold-away push-handle with endstopmaximum static load capacity: 150 kgsupplied without tool box

Article number G0101.132.265
Width 570
Height 216
Depth 328
Surface protection Other
Material Steel
Packed per 1

Specifications

Width 570
Height 216
Depth 328
Surface protection Other
Material Steel
With brake Yes

Description

for tool boxes No 13216/2, 13216/3, 13216/4safe tool box locking system with quick-release mechanismunrestricted access to all tool box functionssturdy steel-sheet construction2 fixed wheels and 2 castors (Ø 75 mm) with parking brakesconvenient, fold-away push-handle with endstopmaximum static load capacity: 150 kgsupplied without tool box

Article numbers

Article number G0101.132.265
EAN 4018754235230
UBB 500623920500
UNSPSC 24113106
Manufacturer article nr  81091009
Do not close this page. This message will disappear, when the page is fully loaded.