text.skipToContent text.skipToNavigation

Stahlwille Tool box 13216/2 585mm x 300mm x 350mm


with 2 drawers and one compartment under the lid, safety lock and dip-coated carrying handle on the lidwide, spring-mounted dip-coated carrying handles on the sideshigh-grade, fully extendible sturdy railseasily removable drawersthe perforated panel can be arranged as required using spring loaded clips No 8050

Article number G0101.132.262
Colour Red
Width 300
Design Tool Box
Height 350
Depth 585
Packed per 1

Specifications

Colour Red
Width 300
Design Tool Box
Height 350
Depth 585
Quality class Other
Material Steel
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock Yes
Removable tray No
Total number of compartments 3
With foam No
With divider No
With telescopic handle No

Description

with 2 drawers and one compartment under the lid, safety lock and dip-coated carrying handle on the lidwide, spring-mounted dip-coated carrying handles on the sideshigh-grade, fully extendible sturdy railseasily removable drawersthe perforated panel can be arranged as required using spring loaded clips No 8050

Article numbers

Article number G0101.132.262
EAN 4018754180530
UBB 500504174979
UNSPSC 24113106
Manufacturer article nr  81091002
Do not close this page. This message will disappear, when the page is fully loaded.