text.skipToContent text.skipToNavigation

Stahlwille Test attachment for torque screwdrivers Measuring r. N·m


can be bolted onto mechanical loader No 7791the torque screwdriver to be calibrated is inserted in the square mount of the transducer and fixed using the universal central clampthe handwheel ensures that the required force is applied in a controlled manner to the torque screwdriver

Article number G0093.077.912
Type of accessories/components Other
Max. torque (Nm) 10
Accessories Yes
Part No
Brand STAHLWILLE
Packed per 1

Specifications

Type of accessories/components Other
Max. torque (Nm) 10
Accessories Yes
Part No
Brand STAHLWILLE
Type 7791-2

Description

can be bolted onto mechanical loader No 7791the torque screwdriver to be calibrated is inserted in the square mount of the transducer and fixed using the universal central clampthe handwheel ensures that the required force is applied in a controlled manner to the torque screwdriver

Article numbers

Article number G0093.077.912
EAN 4018754178360
UBB 500504182972
UNSPSC 27111739
Manufacturer article nr  52110291
Do not close this page. This message will disappear, when the page is fully loaded.