text.skipToContent text.skipToNavigation

Stahlwille TCS WT 10/10 Wrench Set in TCS Module 6-32mm Chrome Plated 10-Piece

Article number 8A124737
Number of open-end spanners 10
Total number of tools 10
Wrench width (mm) 6 - 32
Brand Stahlwille
Type Wrench Set

Specifications

Number of open-end spanners 10
Total number of tools 10
Wrench width (mm) 6 - 32
Brand Stahlwille
Type Wrench Set

Description

For the drawers of tool trolley No. 13217460 x 250 x 30 mm10-piece set

Article numbers

Article number 8A124737
EAN 4018754248759
UBB 500636317876
UNSPSC 27111714
Manufacturer article nr  96830120
Do not close this page. This message will disappear, when the page is fully loaded.