text.skipToContent text.skipToNavigation

Stahlwille TCS 17F/12


ring side 15° angled design with double hex72 teeth, working angle 5 degreesjaw position 15°right/left tightening by switching on the ring sidedurable, slim, and lightweight designhigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is skin-friendly and has a good gripdrop-forged, hardened, and cooled in oil bath

Article number 5V439740
Surface protection Chromium-plated
Brand STAHLWILLE
Content of set 12
Type TCS 17F/12
Packed per 1

Specifications

Surface protection Chromium-plated
Brand STAHLWILLE
Content of set 12
Type TCS 17F/12

Description

ring side 15° angled design with double hex72 teeth, working angle 5 degreesjaw position 15°right/left tightening by switching on the ring sidedurable, slim, and lightweight designhigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is skin-friendly and has a good gripdrop-forged, hardened, and cooled in oil bathchrome-alloy steel, chrome-platedtool assortment in foam insert, modular Tool Control System (TCS) – safety integrated. Contents, 12-piece set: 12 combination ratcheting spanners Nr. 17F: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm

Article numbers

Article number 5V439740
EAN 4018754175222
UBB 500718495533
UNSPSC 27110000
Manufacturer article nr  96830651
Do not close this page. This message will disappear, when the page is fully loaded.