text.skipToContent text.skipToNavigation

Stahlwille Suction Jack 60kg 120mm


suction cap #O, 120 mmmechanical action with safety lockspecial ABS-plasticoil and acid resistantwith belt slots in the handlescarrying capacity 60 kg

Article number G1300.011.352
Head diameter (mm) 120
Material Plastic
Max. bearing capacity (kg) 60
Suction disc diameter (mm) 120
Number of heads 2
Packed per 1

Specifications

Head diameter (mm) 120
Material Plastic
Max. bearing capacity (kg) 60
Suction disc diameter (mm) 120
Number of heads 2
Head movable No
Brand Stahlwille
Weight per piece (g) 1255
Commodity code 8205598000
Type Suction Jack

Description

suction cap #O, 120 mmmechanical action with safety lockspecial ABS-plasticoil and acid resistantwith belt slots in the handlescarrying capacity 60 kg

Article numbers

Article number G1300.011.352
EAN 4018754045754
UBB 500501065386
UNSPSC 47131824
Manufacturer article nr  74280001
Do not close this page. This message will disappear, when the page is fully loaded.