text.skipToContent text.skipToNavigation

STAHLWILLE stah circlips pliers polished j4


DIN 5256 Ccirclip pliers with straight jawscylindrical precision tipsfor gripping, inserting and removing inner rings in drilled holesdrop forgedpolished headplastic coated handle

Article number 9A799468
Design Straight
Insulated Yes
With spring No
Length 304
Isolation protection 1000 V No
Packed per 1

Specifications

Design Straight
Insulated Yes
With spring No
Length 304
Isolation protection 1000 V No
Chucking range (mm) 85 - 140
Suitable for outside locking rings No
Exchangeable tips No
VDE tested No
Brand Stahlwille
Model 6543

Description

DIN 5256 Ccirclip pliers with straight jawscylindrical precision tipsfor gripping, inserting and removing inner rings in drilled holesdrop forgedpolished headplastic coated handle

Article numbers

Article number 9A799468
EAN 4018754333813
UNSPSC 27110000
Manufacturer article nr  65436104
Do not close this page. This message will disappear, when the page is fully loaded.