text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

STAHLWILLE stah circlips pliers polished a3


DIN 5254 Acirclip pliers with straight jawsfor gripping, inserting and removing outer rings on shafts or axlesdrop forgedcylindrical precision tipswith closing springpolished headplastic coated handle

Article number 1W296760
Design Straight
Insulated Yes
With spring Yes
Length 225
Isolation protection 1000 V No
Packed per 1

Specifications

Design Straight
Insulated Yes
With spring Yes
Length 225
Isolation protection 1000 V No
Chucking range (mm) 40 - 100
Suitable for outside locking rings Yes
Exchangeable tips No
VDE tested No
Brand Stahlwille
Model 6545

Description

DIN 5254 Acirclip pliers with straight jawsfor gripping, inserting and removing outer rings on shafts or axlesdrop forgedcylindrical precision tipswith closing springpolished headplastic coated handle

Article numbers

Article number 1W296760
EAN 4018754333905
UBB 500581239497
UNSPSC 27110000
Manufacturer article nr  65456103
Do not close this page. This message will disappear, when the page is fully loaded.