text.skipToContent text.skipToNavigation

STAHLWILLE stah circlips pliers polished a2


DIN 5254 Acirclip pliers with straight jawsfor gripping, inserting and removing outer rings on shafts or axlesdrop forgedcylindrical precision tipswith closing springpolished headplastic coated handle

Article number 6K233461
Design Straight
Insulated Yes
With spring Yes
Length (mm) 180
Isolation protection 1000 V No
Packed per 1

Specifications

Design Straight
Insulated Yes
With spring Yes
Length (mm) 180
Isolation protection 1000 V No
Chucking range (mm) 19 - 60
Suitable for outside locking rings Yes
Exchangeable tips No
VDE tested No
Brand Stahlwille
Model 6545

Description

DIN 5254 Acirclip pliers with straight jawsfor gripping, inserting and removing outer rings on shafts or axlesdrop forgedcylindrical precision tipswith closing springpolished headplastic coated handle

Article numbers

Article number 6K233461
EAN 4018754333899
UBB 500582802517
UNSPSC 27110000
Manufacturer article nr  65456102
Do not close this page. This message will disappear, when the page is fully loaded.