text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

STAHLWILLE stah circlips pliers chrome plated j41


DIN 5256 Dcirclip pliers with 90° angled jawsfor gripping, inserting and removing inner rings in drilled holesdrop forgedcylindrical precision tipschrome plated headchrome plated, chequered handle

Article number 0C878964
Design Right-angled
Insulated No
With spring No
Length 290
Isolation protection 1000 V No
Packed per 1

Specifications

Design Right-angled
Insulated No
With spring No
Length 290
Isolation protection 1000 V No
Chucking range (mm) 85 - 140
Suitable for outside locking rings No
Exchangeable tips No
VDE tested No
Brand Stahlwille
Model 6544

Description

DIN 5256 Dcirclip pliers with 90° angled jawsfor gripping, inserting and removing inner rings in drilled holesdrop forgedcylindrical precision tipschrome plated headchrome plated, chequered handle

Article numbers

Article number 0C878964
EAN 4018754333660
UNSPSC 27110000
Manufacturer article nr  65444141
Do not close this page. This message will disappear, when the page is fully loaded.