text.skipToContent text.skipToNavigation

STAHLWILLE stah circlips pliers chrome plated j0


DIN 5256 Ccirclip pliers with straight jawscylindrical precision tipsfor gripping, inserting and removing inner rings in drilled holesdrop forgedchrome plated headchrome plated, chequered handle

Article number 6L997954
Design Straight
Insulated No
With spring No
Length 140
Isolation protection 1000 V No
Packed per 1

Specifications

Design Straight
Insulated No
With spring No
Length 140
Isolation protection 1000 V No
Chucking range (mm) 8 - 13
Suitable for outside locking rings No
Exchangeable tips No
VDE tested No
Brand Stahlwille
Model 6543

Description

DIN 5256 Ccirclip pliers with straight jawscylindrical precision tipsfor gripping, inserting and removing inner rings in drilled holesdrop forgedchrome plated headchrome plated, chequered handle

Article numbers

Article number 6L997954
EAN 4018754333554
UNSPSC 27110000
Manufacturer article nr  65434100
Do not close this page. This message will disappear, when the page is fully loaded.