text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

STAHLWILLE stah circlips pliers chrome plated a31


DIN 5254 Bcirclip pliers with 90° angled jawsfor gripping, inserting and removing outer rings on shafts or axlesdrop forgedcylindrical precision tipswith closing springchrome plated headchrome plated, chequered handle

Article number 3M265499
Design Right-angled
Insulated No
With spring Yes
Length 210
Isolation protection 1000 V No
Packed per 1

Specifications

Design Right-angled
Insulated No
With spring Yes
Length 210
Isolation protection 1000 V No
Chucking range (mm) 40 - 100
Suitable for outside locking rings Yes
Exchangeable tips No
VDE tested No
Brand Stahlwille
Model 6546

Description

DIN 5254 Bcirclip pliers with 90° angled jawsfor gripping, inserting and removing outer rings on shafts or axlesdrop forgedcylindrical precision tipswith closing springchrome plated headchrome plated, chequered handle

Article numbers

Article number 3M265499
EAN 4018754333752
UNSPSC 27110000
Manufacturer article nr  65464131
Do not close this page. This message will disappear, when the page is fully loaded.