text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

STAHLWILLE stah circlips pliers chrome plated a01


DIN 5254 Bcirclip pliers with 90° angled jawsfor gripping, inserting and removing outer rings on shafts or axlesdrop forgedcylindrical precision tipswith closing springchrome plated headchrome plated, chequered handle

Article number 1V098250
Design Right-angled
Insulated No
With spring Yes
Length 125
Isolation protection 1000 V No
Packed per 1

Specifications

Design Right-angled
Insulated No
With spring Yes
Length 125
Isolation protection 1000 V No
Chucking range (mm) 3 - 10
Suitable for outside locking rings Yes
Exchangeable tips No
VDE tested No
Brand Stahlwille
Model 6546

Description

DIN 5254 Bcirclip pliers with 90° angled jawsfor gripping, inserting and removing outer rings on shafts or axlesdrop forgedcylindrical precision tipswith closing springchrome plated headchrome plated, chequered handle

Article numbers

Article number 1V098250
EAN 4018754333721
UNSPSC 27110000
Manufacturer article nr  65464101
Do not close this page. This message will disappear, when the page is fully loaded.