text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Stahlwille Spot weld milling cutter L.72mm


HSSE steelfor spot-weld removal on car body or sheet metal constructionreplaceable milling cutter size Ø 10 mmcutting depth adjustment by set screwavoids distortion damage to sheet metal

Article number G1295.012.727
Design Other
Cutting material HSS-E
Diameter cutter (mm) 10
Brand Stahlwille
Type 12727
Packed per 1

Specifications

Design Other
Cutting material HSS-E
Diameter cutter (mm) 10
Brand Stahlwille
Type 12727

Description

HSSE steelfor spot-weld removal on car body or sheet metal constructionreplaceable milling cutter size Ø 10 mmcutting depth adjustment by set screwavoids distortion damage to sheet metal

Article numbers

Article number G1295.012.727
EAN 4018754043866
UBB 203201403284
UNSPSC 20121601
Manufacturer article nr  72260001
Do not close this page. This message will disappear, when the page is fully loaded.