text.skipToContent text.skipToNavigation

Stahlwille Socket set 49TX/8 49TX /8


For internal TORX® screwsIn cardboard packagingContents 8 pieces:8 screwdriver bits TORX® 3/8" No. 49TX: T9, T10, T15, T20, T25, T27, T30, T40

Article number G0426.001.855
Packaging Carton (box)
Connection size 3/8 inch
Number of socket spanners 0
Total number of tools 8
Connection size (mm) 9.53
Packed per 1

Specifications

Packaging Carton (box)
Connection size 3/8 inch
Number of socket spanners 0
Total number of tools 8
Connection size (mm) 9.53
Number of sockets for screwdriver 8
Number of Torx sockets 0
Number of hexagonal sockets 0
With ratchet No
Brand STAHLWILLE
Type 49TX/8

Description

For internal TORX® screwsIn cardboard packagingContents 8 pieces:8 screwdriver bits TORX® 3/8" No. 49TX: T9, T10, T15, T20, T25, T27, T30, T40

Article numbers

Article number G0426.001.855
EAN 4018754078929
UBB 203122634439
UNSPSC 27111703
Manufacturer article nr  96021001
Do not close this page. This message will disappear, when the page is fully loaded.