text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Stahlwille Socket set 40/24/6K 40/24/6K


In plastics box, 30-piece, content: 12 caps, hexagon no. 40: 4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm; 3 screwdriver caps for slot screws no. 41k: 0.6 x 3.5; 1.0 x 5.5; 1.2 x 8 mm 5 Allen caps nr. 44: 3; 4; 5; 6; 8 mm 2 screwdriver caps for cross head screws no. 44p: gr. 1; 2; 2 screwdriver caps for PZ screws no. 44pz: gr. 1; 2; 1 Ratel No. 415; 2 extensions no. 405/2 (54 mm), no. 405/6 (150 mm); 1 Cardange Vest No. 407; 1 Starch No. 400; 1 lever with slider no. 404.

Article number 4R052103
Surface protection Chromium-plated
Packaging Plastic box
Connection size 1/4 inch
Number of socket spanners 0
Total number of tools 30
Packed per 1

Specifications

Surface protection Chromium-plated
Packaging Plastic box
Connection size 1/4 inch
Number of socket spanners 0
Total number of tools 30
Connection size (mm) 6.35
Number of sockets for screwdriver 12
Number of Torx sockets 0
Number of hexagonal sockets 12
With ratchet Yes
Brand Stahlwille
Type 40/24/6 KN

Description

In plastics box, 30-piece, content: 12 caps, hexagon no. 40: 4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm; 3 screwdriver caps for slot screws no. 41k: 0.6 x 3.5; 1.0 x 5.5; 1.2 x 8 mm 5 Allen caps nr. 44: 3; 4; 5; 6; 8 mm 2 screwdriver caps for cross head screws no. 44p: gr. 1; 2; 2 screwdriver caps for PZ screws no. 44pz: gr. 1; 2; 1 Ratel No. 415; 2 extensions no. 405/2 (54 mm), no. 405/6 (150 mm); 1 Cardange Vest No. 407; 1 Starch No. 400; 1 lever with slider no. 404.

Article numbers

Article number 4R052103
EAN 4018754261536
UBB 500636301698
UNSPSC 27111703
Manufacturer article nr  96011138
Do not close this page. This message will disappear, when the page is fully loaded.