text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Stahlwille Socket set 40/13/6K 40/13/6K


QuickRelease: ratchet, handle, extensions and universal joints with safety lock! Secure and quick connection of the individual components into one unitRatchet with non-slip, hand-friendly 2-component handleExtra slim yet extremely durable sockets for tight placesSockets with AS-Drive, grips the flanks of the bolt / nut and not the edgesRobust plastic ca

Article number 7S353454
Surface protection Other
Packaging Plastic box
Connection size 1/4 inch
Number of socket spanners 0
Total number of tools 19
Packed per 1

Specifications

Surface protection Other
Packaging Plastic box
Connection size 1/4 inch
Number of socket spanners 0
Total number of tools 19
Connection size (mm) 6.35
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 13
With ratchet Yes
Brand Stahlwille
Type 40/13/6 KN

Description

QuickRelease: ratchet, handle, extensions and universal joints with safety lock! Secure and quick connection of the individual components into one unitRatchet with non-slip, hand-friendly 2-component handleExtra slim yet extremely durable sockets for tight placesSockets with AS-Drive, grips the flanks of the bolt / nut and not the edgesRobust plastic case.

Article numbers

Article number 7S353454
EAN 4018754261512
UBB 500636301029
UNSPSC 27111703
Manufacturer article nr  96011124
Do not close this page. This message will disappear, when the page is fully loaded.