text.skipToContent text.skipToNavigation

Stahlwille Socket 46 13 mm


extra deepDIN 3124/ISO 2725-1, DIN EN 3710, DIN EN 3709, ASME B 107.5MHPQ® high performance steel, chrome plated

Article number
Surface protection Chromium-plated
Wrench width (mm) 13
Length 54
Isolation protection 1000 V No
Connection size 3/8 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 13
Length 54
Isolation protection 1000 V No
Connection size 3/8 inch
Magnetic No
Double hex insert Yes
With joint No
Wrench depth (mm) 20
For impact screwdriver No
VDE tested No
Type 46 13

Description

extra deepDIN 3124/ISO 2725-1, DIN EN 3710, DIN EN 3709, ASME B 107.5MHPQ® high performance steel, chrome plated

Article numbers

Article number G0333.130.001
EAN 4018754002191
UBB 203122124571
UNSPSC 27111704
Manufacturer article nr  02020013

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.