text.skipToContent text.skipToNavigation

Stahlwille SENSOTORK 701 Torque Wrench 1/4" 1-20Nm


indicating slim, compact shape for smaller torques from 1 N·m upwardsmeasuring units: N·m, cN·m, ft·lb, in·lbmeasurements independent of the point of application of forceadditional functions using SensoMaster 4 software (not included, free download at www.stahlwille.com): adjustable joints, evaluation of tightening operation by means of coloured LEDs, b

Numéro d'article 4G711535
Weight 145
Total length (mm) 210
Connection size 1/4 inch
Tightening moment (Nm) 1 - 20
Connection size (mm) 6.3
Emballé par 1

Spécifications

Weight 145
Total length (mm) 210
Connection size 1/4 inch
Tightening moment (Nm) 1 - 20
Connection size (mm) 6.3
Screwdriver model No
Accuracy according to ISO 6789 (%) 4
With scale Yes
Brand Stahlwille
Model SENSOTORK
Type Torque Wrench

La description

indicating slim, compact shape for smaller torques from 1 N·m upwardsmeasuring units: N·m, cN·m, ft·lb, in·lbmeasurements independent of the point of application of forceadditional functions using SensoMaster 4 software (not included, free download at www.stahlwille.com): adjustable joints, evaluation of tightening operation by means of coloured LEDs, buzzer and vibration, alibrating interval adjustable, logging function. Supplied with 3.6 V lithium battery, type 14500, packed in accordance with UN3091, Class 9calibration in conjunction with perfectControl® calibrating unit No 7794 or complete calibration system No 7706. Readjustment does not require disassemblycertificate in accordance with DIN EN ISO 6789-2:2017in sturdy plastic boxdisplay deviation value ± 4%

Numéros d'articles

Numéro d'article 4G711535
EAN 4018754243693
UBB 500636314808
UNSPSC 27111715
N° Article du fabricant 96504502
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.