text.skipToContent text.skipToNavigation

Stahlwille Screwdriver 10546 NR. 1

Article number G0931.000.001
Insulated Yes
Size 1
Total length (mm) 90
Material handle Plastic
Blade material Chrome-vanadium steel
Surface protection blade Chromium-plated
Brand STAHLWILLE

Specifications

Insulated Yes
Size 1
Total length (mm) 90
Material handle Plastic
Blade material Chrome-vanadium steel
Surface protection blade Chromium-plated
Brand STAHLWILLE

Article numbers

Article number G0931.000.001
EAN 4018754044788
UBB 203124922576
UNSPSC 27111701
Manufacturer article nr  73272001
Do not close this page. This message will disappear, when the page is fully loaded.