text.skipToContent text.skipToNavigation

Stahlwille Ring shell tool spanner 731/40 36


For square drive torque wrenchesFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Article number G0661.360.001
Wrench width (mm)
Design Open End Fitting
Connection size 14x18 mm
Brand Stahlwille
Type 731/40 36
Packed per 1

Specifications

Wrench width (mm) 36
Design Open End Fitting
Connection size 14x18 mm
Brand Stahlwille
Type 731/40 36

Description

For square drive torque wrenchesFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Article numbers

Article number G0661.360.001
EAN 4018754158270
UBB 500503930868
UNSPSC 27111715
Manufacturer article nr  58214036
Do not close this page. This message will disappear, when the page is fully loaded.