text.skipToContent text.skipToNavigation

Stahlwille Ring shell tool spanner 731/10 17 mm


For square drive torque wrenchesFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Article number G0660.170.001
Wrench width (mm)
Design Open End Fitting
Connection size 9x12 mm
Brand Stahlwille
Type 731/10 17
Packed per 1

Specifications

Wrench width (mm) 17
Design Open End Fitting
Connection size 9x12 mm
Brand Stahlwille
Type 731/10 17

Description

For square drive torque wrenchesFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Article numbers

Article number G0660.170.001
EAN 4018754033898
UBB 203125065854
UNSPSC 27111715
Manufacturer article nr  58211017
Do not close this page. This message will disappear, when the page is fully loaded.