text.skipToContent text.skipToNavigation

Stahlwille Ratchet wrench 240 17-21/32

Article number
Length 202
Wrench size large (mm) 17
Single wrench model Yes
Wrench size large (inch) Other
Ratcheting model Yes

Specifications

Length 202
Wrench size large (mm) 17
Single wrench model Yes
Wrench size large (inch) Other
Ratcheting model Yes
Open model Yes
Brand Stahlwille
Model FastRatch
Type 240 17-21/32

Description

patentedparticularly suitable for union nutsslim ergonomic designmade from stainless, tempered steelGerman utility model (DBGM)

Article numbers

Article number G0273.170.001
EAN 4018754165117
UBB 500503927815
UNSPSC 27111729
Manufacturer article nr  41101717

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.