text.skipToContent text.skipToNavigation

Stahlwille Ratchet ring spanners i.TCS inlay TCS WT 240/10 8 - 19 10 pcs.

Article number 8N694974
Number of ring spanners 10
Total number of tools 10
Wrench width (mm) 8 - 19
Brand STAHLWILLE
Type TCS WT 240/10

Specifications

Number of ring spanners 10
Total number of tools 10
Wrench width (mm) 8 - 19
Brand STAHLWILLE
Type TCS WT 240/10

Description

For the drawers of tool trolley No. 13217460 x 250 x 30 mm10-piece set

Article numbers

Article number 8N694974
EAN 4018754248858
UBB 500636319856
UNSPSC 27111714
Manufacturer article nr  96830130
Do not close this page. This message will disappear, when the page is fully loaded.