text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Stahlwille Ratchet adapter 522 1/2 inch reversible 20 teeth 522


Square drive. Reversible. Art. No. 4000 826 320 and 4000 826 438 - 18° backswing angle, article no 4000 826 484 - 8.2° backswing angle

Article number G0439.000.522
Surface protection Chromium-plated
Length 67.5
Connection size socket side (mm) 12.5
Type at tool side Square (male)
Type at socket side Square (female)
Packed per 1

Specifications

Surface protection Chromium-plated
Length 67.5
Connection size socket side (mm) 12.5
Type at tool side Square (male)
Type at socket side Square (female)
Connection size at tool side 1/2 inch
Connection size at tool side (mm) 12.7
Tested according to ISO 3316 No
Brand Stahlwille
Type 522

Description

Square drive. Reversible. Art. No. 4000 826 320 and 4000 826 438 - 18° backswing angle, article no 4000 826 484 - 8.2° backswing angle

Article numbers

Article number G0439.000.522
EAN 4018754013203
UBB 203122369028
UNSPSC 27111711
Manufacturer article nr  13140000
Do not close this page. This message will disappear, when the page is fully loaded.