text.skipToContent text.skipToNavigation

Stahlwille Ratchet 1/2" Square Drive 4.5° Angle 416mm


Reversible80 teethWith QuickRelease security lockWith 2-component handleHandle levers can be swivelled up and down by approximately 90°, engages and locks in the following positions: straight, 30° upward, 60° upward, 30° downward. Release lock with push button in handle areaFor work in confined spaces, with a working angle of only 4.5°FOD-preventive due

Article number 9X925603
Insulated No
Weight 920
Head diameter (mm) 41
Antimagnetic No
Length (mm) 416
Packed per 1

Specifications

Insulated No
Weight 920
Head diameter (mm) 41
Antimagnetic No
Length (mm) 416
Isolation protection 1000 V No
Material Other
Connection size 1/2 inch
Explosion-proof No
With handle Yes
Trough-feed model No
Universal joint No
Swing back angle (°) 4.5
Reversible Yes
Construction ratchet No
Suitable for bits No
Socket locking Yes
Integrated unlocking No
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested No
Brand Stahlwille
Type Ratchet

Description

Reversible80 teethWith QuickRelease security lockWith 2-component handleHandle levers can be swivelled up and down by approximately 90°, engages and locks in the following positions: straight, 30° upward, 60° upward, 30° downward. Release lock with push button in handle areaFor work in confined spaces, with a working angle of only 4.5°FOD-preventive due to screw-less designDIN 3122/ISO 3315DBGM

Article numbers

Article number 9X925603
EAN 4018754286386
UBB 500681339122
UNSPSC 27110000
Manufacturer article nr  13261010
Do not close this page. This message will disappear, when the page is fully loaded.