text.skipToContent text.skipToNavigation

Stahlwille Ratchet 1/2" Square Drive 10° Angle 612mm


robust and durable reversible ratchetwith a long handle for better power transmissionsuitable for sockets with 1/2" square driveright/left reversible36 teethball lock offers secure hold of socketsuncomplicated removing of tight screwsergonomic 2-component handle for comfortable and safe handlingmade of chrome-alloy steelcorrosion-resistant chrome-plated

Article number 0D084796
Insulated No
Weight 1140
Head diameter (mm) 41
Antimagnetic No
Length (mm) 612
Packed per 1

Specifications

Insulated No
Weight 1140
Head diameter (mm) 41
Antimagnetic No
Length (mm) 612
Isolation protection 1000 V No
Material Steel
Connection size 1/2 inch
Explosion-proof No
With handle Yes
Trough-feed model No
Universal joint No
Swing back angle (°) 10
Reversible Yes
Construction ratchet No
Suitable for bits No
Socket locking No
Integrated unlocking No
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested No
Brand Stahlwille
Type Ratchet

Description

robust and durable reversible ratchetwith a long handle for better power transmissionsuitable for sockets with 1/2" square driveright/left reversible36 teethball lock offers secure hold of socketsuncomplicated removing of tight screwsergonomic 2-component handle for comfortable and safe handlingmade of chrome-alloy steelcorrosion-resistant chrome-platedDIN 3120/ISO 1174

Article numbers

Article number 0D084796
EAN 4018754337545
UNSPSC 27110000
Manufacturer article nr  13121030
Do not close this page. This message will disappear, when the page is fully loaded.