text.skipToContent text.skipToNavigation

Stahlwille Puller 12614N N-3 85-295mm

Article number G1335.100.003
Design Other
Max. tensile force (N) 49.05
Number of hooks 2
Clamping spread (internal pulling) (mm) 85 - 295
Brand Stahlwille
Type 12614 N-3

Specifications

Design Other
Max. tensile force (N) 49.05
Number of hooks 2
Clamping spread (internal pulling) (mm) 85 - 295
Brand Stahlwille
Type 12614 N-3

Article numbers

Article number G1335.100.003
EAN 4018754173266
UBB 500504871699
UNSPSC 27111712
Manufacturer article nr  71040013
Do not close this page. This message will disappear, when the page is fully loaded.