text.skipToContent text.skipToNavigation

Stahlwille Nut Splitter 19-27mm 90mm


zinc platedmechanicalfor splitting seized or overtightened nuts up to class 8does not damage the threaded pinas the spindle is tightened, the nutsplitter body has to be locked with an open-jaw spanner to prevent it turningcutting chisel made of high-grade alloy tool steel

Article number G0985.100.002
Design Mechanical
Total length (mm) 90
Max. tightening torque (Nm) 60
Wrench width (mm) 19 - 27
Brand Stahlwille
Packed per 1

Specifications

Design Mechanical
Total length (mm) 90
Max. tightening torque (Nm) 60
Wrench width (mm) 19 - 27
Brand Stahlwille
Weight per piece (g) 400
Commodity code 8205598000
Type Nut Splitter

Description

zinc platedmechanicalfor splitting seized or overtightened nuts up to class 8does not damage the threaded pinas the spindle is tightened, the nutsplitter body has to be locked with an open-jaw spanner to prevent it turningcutting chisel made of high-grade alloy tool steel

Article numbers

Article number G0985.100.002
EAN 4018754173136
UBB 500504911610
UNSPSC 27111520
Manufacturer article nr  71250012
Do not close this page. This message will disappear, when the page is fully loaded.