text.skipToContent text.skipToNavigation

Stahlwille MINI Fine Ratchet 1/4" Square Drive 4.5° Ratcheting Angle 80-Teeth 90mm


90 mm short versionreversible80 teethwith QuickRelease safety lockwith steel handlefor use in confined spaces, re-engages after movement of 4.5°construction without screws prevents foreign object damageDIN 3122/ISO 3315registered design

Article number 4C426256
Insulated No
Weight 74
Head diameter (mm) 22.5
Antimagnetic No
Length (mm) 90
Packed per 1

Specifications

Insulated No
Weight 74
Head diameter (mm) 22.5
Antimagnetic No
Length (mm) 90
Isolation protection 1000 V No
Material Steel
Connection size 1/4 inch
Explosion-proof No
With handle Yes
Trough-feed model No
Universal joint No
Swing back angle (°) 4.5
Reversible Yes
Construction ratchet No
Suitable for bits No
Socket locking Yes
Integrated unlocking No
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested No
Brand Stahlwille
Type 418QR

Description

90 mm short versionreversible80 teethwith QuickRelease safety lockwith steel handlefor use in confined spaces, re-engages after movement of 4.5°construction without screws prevents foreign object damageDIN 3122/ISO 3315registered design

Article numbers

Article number 4C426256
EAN 4018754291366
UBB 500696171528
UNSPSC 27110000
Manufacturer article nr  11111050
Do not close this page. This message will disappear, when the page is fully loaded.