text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Torque wrenches
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Brands
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Hand tools
Torque tools
Torque wrenches
9F181909
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Stahlwille MANOSKOP 730 Torque Wrench 14 x 18mm 25-130Nm 421mm
Add to catalogue
Article number
9F181909
Total length (mm)
421
Connection size
14x18 mm
With signal tone
Yes
Tightening moment (Nm)
25 - 130
Step size adjustment (Nm)
10
View all specifications
Specifications & standards
Downloads
Specifications
Total length (mm)
421
Connection size
14x18 mm
With signal tone
Yes
Tightening moment (Nm)
25 - 130
Step size adjustment (Nm)
10
Screwdriver model
No
Accuracy according to ISO 6789 (%)
3
With scale
Yes
Brand
Stahlwille
Model
MANOSKOP
Type
Torque Wrench
Download as PDF
Print
Description
For work in serial productionAdjustment knob can be unscrewed after setting the trigger torque - unintentional changing of the setpoint torque is thus preventedThe included TORX® Tamper Resistant fuse screw also protects against tampering as well as the included adhesive seals No adjustment possible without breaking the sealTriggeringNo reset to “0” required, since measuring element is only loaded during the tightening processMount for interchangeable bits/socketsQuickRelease safety lockFast, precise adjustment with QuickSelect quick adjustmentDual stop signalEasy to read double scale with colour differentiation of N·m/ft·lb and ft·lb/in·lb respectivelyCounter-clockwise tightening by turning the bits/socketsContinued loading after triggering or loading against the operating direction, e.g. with screws that are stuck, does not affect the triggering mechanism, which is therefore protected from damage.2-component handle with hand-friendly green soft zone (resistant to oils, greases, fuels, brake fluids and Skydrol)Calibration with perfectControl® calibration system No. 7794 or calibration device No. 7706. Where applicable Readjustment does not require disassemblyCertificate in accordance with DIN EN ISO 6789-2:2017DBGMIn a sturdy plastic box (size 80-100 in sturdy steel box)Display deviation ± 3%
Article numbers
Article number
9F181909
EAN
4018754269457
UBB
500654027084
UNSPSC
27110000
Manufacturer article nr
96503012
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering