text.skipToContent text.skipToNavigation

Stahlwille Magnetic Lifter 8mm 500g 460mm


Flexible magnetic lifter with ergonomically shaped handlePractical helper for use in the workshop, industry and householdAllows you to pick up lost ferrous objects such as screws or tools in hard-to-reach places

Article number G1530.000.500
Design Pliable
Diameter 8
Total length (mm) 460 - 460
Gripping force (N) 4.9
Brand Stahlwille
Packed per 1

Specifications

Design Pliable
Diameter 8
Total length (mm) 460 - 460
Gripping force (N) 4.9
Brand Stahlwille
Weight per piece (g) 80
Commodity code 85051110
Type Magnetic Lifter

Description

Flexible magnetic lifter with ergonomically shaped handlePractical helper for use in the workshop, industry and householdAllows you to pick up lost ferrous objects such as screws or tools in hard-to-reach places

Article numbers

Article number G1530.000.500
EAN 4018754048755
UBB 203185009214
UNSPSC 27112109
Manufacturer article nr  77260025
Do not close this page. This message will disappear, when the page is fully loaded.