text.skipToContent text.skipToNavigation

Stahlwille Magnetic Lifter 15mm Pipe 1.8kg 525mm


Flexible magnetic lifter with ergonomically shaped handlePractical helper for use in the workshop, industry and householdAllows you to pick up lost ferrous objects such as screws or tools in hard-to-reach places

Article number G1530.001.800
Design Pliable
Diameter 15
Total length (mm) 525 - 525
Gripping force (N) 17.65
Brand Stahlwille
Packed per 1

Specifications

Design Pliable
Diameter 15
Total length (mm) 525 - 525
Gripping force (N) 17.65
Brand Stahlwille
Weight per piece (g) 230
Commodity code 85051110
Type Magnetic Lifter

Description

Flexible magnetic lifter with ergonomically shaped handlePractical helper for use in the workshop, industry and householdAllows you to pick up lost ferrous objects such as screws or tools in hard-to-reach places

Article numbers

Article number G1530.001.800
EAN 4018754048762
UBB 203185009396
UNSPSC 27112109
Manufacturer article nr  77260060
Do not close this page. This message will disappear, when the page is fully loaded.