text.skipToContent text.skipToNavigation

Stahlwille L-BOXX Tool Box Black 444 x 152 x 360mm


mobile tool storage solution for trade and industryprotects tools from damage and splash watercompatible with the entire L-BOXX® rangecontinuous honeycomb function increases the stability of the box baseinnovative click system with one-hand operationaccess to tools even when clickedshock and impact resistant ABS plasticload capacity 12 kglid load 85 kg,

Article number 6R941530
Colour Black
Width 444
Design Tool Box
Height 152
Depth 360
Packed per 1

Specifications

Colour Black
Width 444
Design Tool Box
Height 152
Depth 360
Quality class Other
Material Other
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock No
Removable tray No
With foam No
With divider No
With telescopic handle No
Brand Stahlwille
Model L-BOXX
Type Tool Box

Description

mobile tool storage solution for trade and industryprotects tools from damage and splash watercompatible with the entire L-BOXX® rangecontinuous honeycomb function increases the stability of the box baseinnovative click system with one-hand operationaccess to tools even when clickedshock and impact resistant ABS plasticload capacity 12 kglid load 85 kg, can also be used as a step

Article numbers

Article number 6R941530
EAN 4018754341351
UNSPSC 27110000
Manufacturer article nr  81620136
Do not close this page. This message will disappear, when the page is fully loaded.