text.skipToContent text.skipToNavigation

Stahlwille Inter compartment 96838764 TCS+NR.29 8-19

Article number G1700.838.764
Total number of tools 6
Number of double head spanners 6
Wrench width (mm) 8 - 19
Brand Stahlwille
Type TCS 29/6,8X9-18X19 MM

Specifications

Total number of tools 6
Number of double head spanners 6
Wrench width (mm) 8 - 19
Brand Stahlwille
Type TCS 29/6,8X9-18X19 MM

Article numbers

Article number G1700.838.764
EAN 4018754163700
UBB 500502493793
UNSPSC 27111714
Manufacturer article nr  96838764
Do not close this page. This message will disappear, when the page is fully loaded.