text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Stahlwille Inter compartment 96830649 TCS+NO.17 8-19


Combination ratcheting spanner set with metric, equal spannerwidths in TCS insertRing side flat design with double hex72 teeth, working angle 5°Jaw position 15°Right/left tightening by turning the spanner. Durable, slim, and lightweight designHigh bending strength due to double T-profile. STAHLWILLE’s round finish ensures a surface that is skin-friendly

Article number G1700.830.649
Total number of tools 12
Number of ratchet combination wrenches 12
Brand Stahlwille
Type TCS 17/12
Packed per 1

Specifications

Total number of tools 12
Number of ratchet combination wrenches 12
Brand Stahlwille
Type TCS 17/12

Description

Combination ratcheting spanner set with metric, equal spannerwidths in TCS insertRing side flat design with double hex72 teeth, working angle 5°Jaw position 15°Right/left tightening by turning the spanner. Durable, slim, and lightweight designHigh bending strength due to double T-profile. STAHLWILLE’s round finish ensures a surface that is skin-friendly and has a good grip. Drop-forged, hardened, and cooled in oil bathChrome-alloy steel, chrome-platedTool assortment in foam insert, modular Tool Control System (TCS) – safety integrated. Contents, 12-piece set: No. 17: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm

Article numbers

Article number G1700.830.649
EAN 4018754240593
UBB 500623938684
UNSPSC 27111714
Manufacturer article nr  96830649
Do not close this page. This message will disappear, when the page is fully loaded.