text.skipToContent text.skipToNavigation

Stahlwille Hose clip pliers L.290mm Head Handles


registered designwith rotating jaws and multiple locking positionssingle-handed use even with wide openings due to variable-geometry jointespecially for 12 and 15 mm wide, large-format hose clips, e.g. for Alfa Romeo, Audi, Citroën, Fiat, Ford, Mercedes-Benz, Opel, Peugeot, Porsche, Renault, VW

Article number G1194.001.775
Length 290
Grip design 2-components
Handle cover None
For hose diameter (mm) 12 - 15
Brand STAHLWILLE
Packed per 1

Specifications

Length 290
Grip design 2-components
Handle cover None
For hose diameter (mm) 12 - 15
Brand STAHLWILLE
Type 10623/1

Description

registered designwith rotating jaws and multiple locking positionssingle-handed use even with wide openings due to variable-geometry jointespecially for 12 and 15 mm wide, large-format hose clips, e.g. for Alfa Romeo, Audi, Citroën, Fiat, Ford, Mercedes-Benz, Opel, Peugeot, Porsche, Renault, VW

Article numbers

Article number G1194.001.775
EAN 4018754123506
UBB 500500297717
UNSPSC 27112104
Manufacturer article nr  76460012
Do not close this page. This message will disappear, when the page is fully loaded.