text.skipToContent text.skipToNavigation

Stahlwille Hose Clip Pliers 12-15mm 300mm


registered designwith Bowden cable and multiple locking positionsespecially for 12 and 15 mm spring-steel hose clips, suitable for use near cooling and heating systems up to a diameter of 42 mmaccess to hard-to-reach places using Bowden cable remote action (length 610 mm), e.g. for Alfa Romeo, Audi, Citroën, Fiat, Ford, Mercedes-Benz, Opel, Peugeot, Porsche, Renault, VW

Artikelnummer G1194.001.780
Length (mm) 300
Grip design 2-components
Handle cover None
For hose diameter (mm) 12 - 15
Brand Stahlwille
Verpackt pro 1

Spezifikationen

Length (mm) 300
Grip design 2-components
Handle cover None
For hose diameter (mm) 12 - 15
Brand Stahlwille
Weight per piece (g) 656
Commodity code 8203200000
Type Hose Clip Pliers

Beschreibung

registered designwith Bowden cable and multiple locking positionsespecially for 12 and 15 mm spring-steel hose clips, suitable for use near cooling and heating systems up to a diameter of 42 mmaccess to hard-to-reach places using Bowden cable remote action (length 610 mm), e.g. for Alfa Romeo, Audi, Citroën, Fiat, Ford, Mercedes-Benz, Opel, Peugeot, Porsche, Renault, VW

Artikelnummern

Artikelnummer G1194.001.780
EAN 4018754138326
UBB 500500297899
UNSPSC 27112104
Hersteller Artikel Nr 76540001
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.