text.skipToContent text.skipToNavigation

Stahlwille Handbrush 290 mm


bristles made from 0.35 mm smooth steel wireBrush body made from Beechwood, high quality craftsmanship2 suspension holes at end of handle, front and sidePEFC standard certifiedMade in Germany

Article number G1501.000.290
Length 290
Material Steel
Wire diameter (mm) 0.35
Brand STAHLWILLE
Type 35203 3MM
Packed per 1

Specifications

Length 290
Material Steel
Wire diameter (mm) 0.35
Brand STAHLWILLE
Type 35203 3MM

Description

bristles made from 0.35 mm smooth steel wireBrush body made from Beechwood, high quality craftsmanship2 suspension holes at end of handle, front and sidePEFC standard certifiedMade in Germany

Article numbers

Article number G1501.000.290
EAN 4018754048601
UBB 204690006141
UNSPSC 27111907
Manufacturer article nr  77090000
Do not close this page. This message will disappear, when the page is fully loaded.