text.skipToContent text.skipToNavigation

Stahlwille Flat ring wrench 21TX E10XE12

Article number
Surface protection Chromium-plated
Length 150
Wrench size large (mm) 12
Wrench size small (mm) 10
Single wrench model No

Specifications

Surface protection Chromium-plated
Length 150
Wrench size large (mm) 12
Wrench size small (mm) 10
Single wrench model No
Low spark model No
Brand Stahlwille
Type 21 TX E 10 X E 12

Description

for external TORX® screwsstraightChrome Alloy Steel, chrome plated

Article numbers

Article number G0267.010.012
EAN 4018754022359
UBB 203120617063
UNSPSC 27111743
Manufacturer article nr  41251012

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.