text.skipToContent text.skipToNavigation

Stahlwille Engineers Hammer Steel Head Hickory Handle 380mm 1.5kg


metal overstrike sleeves provide excellent protection against "misses"ergonomically designed, doubly shaped hickory handleslacquered handle end improves gripcomplies with DIN 1041DIN and weight are punched into the hammer head

Article number 3Z604787
Design Other
Antimagnetic No
Length (mm) 380
Material stick Wood
Magnetic No
Packed per 1

Specifications

Design Other
Antimagnetic No
Length (mm) 380
Material stick Wood
Magnetic No
Non-rebound No
Low spark model No
Weight head (g) 1500
Weight total (g) 1617
Interchangeable tip No
Material head Other
With nail extractor No
With stick protection No
With nail holder No
Brand Stahlwille
Type 10961 1500 G SCHLOSSERHAMMER

Description

metal overstrike sleeves provide excellent protection against "misses"ergonomically designed, doubly shaped hickory handleslacquered handle end improves gripcomplies with DIN 1041DIN and weight are punched into the hammer head

Article numbers

Article number 3Z604787
EAN 4018754306947
UBB 500696177723
UNSPSC 27110000
Manufacturer article nr  70110016
Do not close this page. This message will disappear, when the page is fully loaded.