text.skipToContent text.skipToNavigation

Stahlwille Engineers Hammer Steel Head Hickory Handle 320mm 500g


metal overstrike sleeves provide excellent protection against "misses"ergonomically designed, doubly shaped hickory handleslacquered handle end improves gripcomplies with DIN 1041DIN and weight are punched into the hammer head

Article number 4B247004
Design Other
Antimagnetic No
Length (mm) 320
Material stick Wood
Magnetic No
Packed per 1

Specifications

Design Other
Antimagnetic No
Length (mm) 320
Material stick Wood
Magnetic No
Non-rebound No
Low spark model No
Weight head (g) 500
Weight total (g) 600
Interchangeable tip No
Material head Other
With nail extractor No
With stick protection No
With nail holder No
Brand Stahlwille
Commodity code 82052000
Type 10961 500 G SCHLOSSERHAMMER

Description

metal overstrike sleeves provide excellent protection against "misses"ergonomically designed, doubly shaped hickory handleslacquered handle end improves gripcomplies with DIN 1041DIN and weight are punched into the hammer head

Article numbers

Article number 4B247004
EAN 4018754306916
UBB 500696177152
UNSPSC 27110000
Manufacturer article nr  70110011
Do not close this page. This message will disappear, when the page is fully loaded.