text.skipToContent text.skipToNavigation

Stahlwille Engineers Hammer Steel Head Hickory Handle 300mm 300g


metal overstrike sleeves provide excellent protection against "misses"ergonomically designed, doubly shaped hickory handleslacquered handle end improves gripcomplies with DIN 1041DIN and weight are punched into the hammer head

Article number 2H097212
Design Other
Antimagnetic No
Length (mm) 300
Material stick Wood
Magnetic No
Packed per 1

Specifications

Design Other
Antimagnetic No
Length (mm) 300
Material stick Wood
Magnetic No
Non-rebound No
Low spark model No
Weight head (g) 300
Weight total (g) 400
Interchangeable tip No
Material head Other
With nail extractor No
With stick protection No
With nail holder No
Brand Stahlwille
Type 10961 300 G SCHLOSSERHAMMER

Description

metal overstrike sleeves provide excellent protection against "misses"ergonomically designed, doubly shaped hickory handleslacquered handle end improves gripcomplies with DIN 1041DIN and weight are punched into the hammer head

Article numbers

Article number 2H097212
EAN 4018754306909
UBB 500696176998
UNSPSC 27110000
Manufacturer article nr  70110010
Do not close this page. This message will disappear, when the page is fully loaded.